32-77246ET5 MTO
Description
32-77246ET5 MTO SCREW CONVEYOR ; 12IN LUBRIZOL GATHER UP
Part # 32-77246ET5 MTO
BDI # 23239719
32-77246ET1 MTO
Description
32-77246ET1 MTO 9IN SCREW CONVEYOR ; PELLETIZER SILO GATHER UP
Part # 32-77246ET1 MTO
BDI # 23239361
32-77246ET2 MTO
Description
32-77246ET2 MTO SCREW CONVEYOR ; 9IN PELLETIZER SILO INCLINE
Part # 32-77246ET2 MTO
BDI # 23239533
ITEM B SCREW CONVEYOR - HORIZONTAL
Description
ITEM B SCREW CONVEYOR - HORIZONTAL ; 14" DIA 2-7/16" SHFT DIA 13'-6" LONG RUN
Part # ITEM B SCREW CONVEYOR - HORIZONTAL
BDI # 23299503
ITEM B1 DRIVE UNIT
Description
ITEM B1 DRIVE UNIT ; 5HP 1750RPM TEFC IP55
Part # ITEM B1 DRIVE UNIT
BDI # 23299515