Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS-DV-4-E https://www.bdiexpress.com/medias/INDBISWHLSTD-SSDV-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2NnxpbWFnZS9qcGVnfGFEaGxMMmd6TWk4eE1EYzJPRGsxTXprNU9UTTVNQzlKVGtSQ1NWTlhTRXhUVkVSZlUxTkVWbDlXVWt4ZlUxUk1YMFZEWHpNd01IZ3pNREF1YW5CbnwzMWY0ZWVjM2MwM2YxM2M3MjAyYmRiNDFlZjgxYzJlNDgyMjBiZGViZDQ3ZWYzYmYwMjkwMjJlZDVmNjg0NWVk
19121329 Wheels 

HEPCO HEPCO

SS-DV-4-E

Description

SSDV4E JOURNAL ASSY ; DV SS

Studded Wheel; V Rail; 16MM Bore; 59.94MM Outside Diameter; 19.05MM Wheel Width; 74MM Overall Width; Ball; None; Stainless Steel; Used With T4 Rail

Part #

SS-DV-4-E

BDI #
19121329

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
None
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Eccentric
Used With
T4 Rail
Inch - Metric
Metric
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SSDV4E
Long Description
Studded Wheel; V Rail; 16MM Bore; 59.94MM Outside Diameter; 19.05MM Wheel Width; 74MM Overall Width; Ball; None; Stainless Steel; Used With T4 Rail
Overall Width
2.913 Inch | 74 Millimeter
Bore
0.63 Inch | 16 Millimeter
Wheel Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.36 Inch | 59.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh