https://www.bdiexpress.com/medias/INDBISWHLSTD-THRN-FLTRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyM3xpbWFnZS9qcGVnfGFHUTRMMmd5TkM4eE1EYzJPVEE0T1RVeU56Z3pPQzlKVGtSQ1NWTlhTRXhUVkVSZlZFaFNUbDlHVEZSU1RGOVRWRXhmUTBOZk16QXdlRE13TUM1cWNHY3wxMGFkOTliNjQ4ODcxOWE4MWE2ZGE2NzZkNzNiZjU4ZmEwODI2YmIwMjU5MTA1MDIwMDI5ODM2YTE2MzBhOTRm
https://www.bdiexpress.com/medias/INDBISWHLSTD-THRN-FLTRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyM3xpbWFnZS9qcGVnfGFHUTRMMmd5TkM4eE1EYzJPVEE0T1RVeU56Z3pPQzlKVGtSQ1NWTlhTRXhUVkVSZlZFaFNUbDlHVEZSU1RGOVRWRXhmUTBOZk16QXdlRE13TUM1cWNHY3wxMGFkOTliNjQ4ODcxOWE4MWE2ZGE2NzZkNzNiZjU4ZmEwODI2YmIwMjU5MTA1MDIwMDI5ODM2YTE2MzBhOTRm
19122103
Wheels
HEPCO
HEPCO
T-HRN-58-C
HEPCO HEPCO
Description
THRN58C JOURNAL ASSY
Studded Wheel; Flat Rail; 16MM Bore; 58MM Outside Diameter; 14MM Wheel Width; 52.8MM Overall Width; Ball; None; Steel; Used With HSS25 | HSD25 Rail
Part #
T-HRN-58-C
BDI #
19122103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Wheels/T-HRN-58-C/p/19122103
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
0.291
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
Flat Rail
Enclosure
None
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
HSS25 | HSD25 Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing | Double Row | Narrow Roller | Carbon Chromium | Crowned Outer | M10 Bolt
Category - BDI
Wheels
Noun
Wheel
Keyword String
Flat Rail Linear
Long Description
Studded Wheel; Flat Rail; 16MM Bore; 58MM Outside Diameter; 14MM Wheel Width; 52.8MM Overall Width; Ball; None; Steel; Used With HSS25 | HSD25 Rail
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter
Overall Width
2.079 Inch | 52.8 Millimeter
Wheel Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

