Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

THJR128ENS27 https://www.bdiexpress.com/medias/INDBISWHLSTD-THJR-VRL-STL-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzM3xpbWFnZS9qcGVnfGFEWmhMMmd6WkM4eE1EYzJPRGMyT0RBd09ESXlNaTlKVGtSQ1NWTlhTRXhUVkVSZlZFaEtVbDlXVWt4ZlUxUk1YMFZEWHpNd01IZ3pNREF1YW5Cbnw3NGFjMjE3MTg3MjQ3MGU2NDZkNmU2ZDE3MTViMTJkMzQyNjVhMzIzNDllZTc1YzAwNWQwODA2ZWU3MmI5N2I4
19122071 Wheels 

HEPCO HEPCO

THJR128ENS27

Description

THJR128ENS27 REMOVABLE BEARING ; ECCENTRIC

Studded Wheel; V Rail; 25MM Bore; 128MM Outside Diameter; 40MM Wheel Width; 140MM Overall Width; Ball; 2 Seals; Steel; Used With HSS33 Rail

Part #

THJR128ENS27

BDI #
19122071

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
31171503
Weight / Kilogram
3
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
HSS33 Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing | Double Row | Carbon Chromium | Removable V Bearing | Nitrile Seal | 27MM Thickness Mounting Plate
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
THJR128ENS27
Weight / LBS
6.614
Long Description
Studded Wheel; V Rail; 25MM Bore; 128MM Outside Diameter; 40MM Wheel Width; 140MM Overall Width; Ball; 2 Seals; Steel; Used With HSS33 Rail
Outside Diameter
5.039 Inch | 128 Millimeter
Bore
0.984 Inch | 25 Millimeter
Overall Width
5.512 Inch | 140 Millimeter
Wheel Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh