Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

THJR95CNS27 https://www.bdiexpress.com/medias/INDBISWHLSTD-THJR-VRL-STL-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4N3xpbWFnZS9qcGVnfGFESmtMMmhrTWk4eE1EYzJPREV5TlRFNU9ETTJOaTlKVGtSQ1NWTlhTRXhUVkVSZlZFaEtVbDlXVWt4ZlUxUk1YME5EWHpNd01IZ3pNREF1YW5CbnxjMzg3OWVmY2YyYWM3ZjBiYmY3N2IwZGVhOTczNTA3M2JjNDMzMzAxZDRiYzExZGZiZjY2NGI4NjhhNDU1NDcx
19122091 Wheels 

HEPCO HEPCO

THJR95CNS27

Description

THJR95CNS27 REMOVABLE JOURNAL ASSY

Studded Wheel; V Rail; 20MM Bore; 95MM Outside Diameter; 34MM Wheel Width; 84MM Overall Width; Ball; 2 Seals; Steel; Used With HSS25 | HSD25 Rail

Part #

THJR95CNS27

BDI #
19122091

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
Product Group - BDI
B04120
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
HSS25 | HSD25 Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing | Double Row | Carbon Chromium | Removable V Bearing | Nitrile Seal | 27MM Thickness Mounting Plate
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
THJR95CNS27
Weight / LBS
3.197
Long Description
Studded Wheel; V Rail; 20MM Bore; 95MM Outside Diameter; 34MM Wheel Width; 84MM Overall Width; Ball; 2 Seals; Steel; Used With HSS25 | HSD25 Rail
Bore
0.787 Inch | 20 Millimeter
Overall Width
3.307 Inch | 84 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Wheel Width
1.339 Inch | 34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh