https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUPBO16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjF8aW1hZ2UvanBlZ3xhRGcwTDJnNFlpOHhNRFEzT1RBM01ERTRNelExTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFrOHhObDh6TURCNE16QXdMbXB3Wnd8MzVjYWQ1NTgyOTNjYjQ1YTMxNWE2ZmNlNmQwMjQwM2ZhOWZkMjAyYzc5OWEzOTU2NjhiMGYwNTY5MThkNTk1Zg
https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUPBO16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjF8aW1hZ2UvanBlZ3xhRGcwTDJnNFlpOHhNRFEzT1RBM01ERTRNelExTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFrOHhObDh6TURCNE16QXdMbXB3Wnd8MzVjYWQ1NTgyOTNjYjQ1YTMxNWE2ZmNlNmQwMjQwM2ZhOWZkMjAyYzc5OWEzOTU2NjhiMGYwNTY5MThkNTk1Zg
THOMSON
THOMSON
FNYBUPBO24LS
THOMSON THOMSON
Description
FNYBUPBO24LS PILLOW BLOCK BEARING ; 1.5" BORE FLUORONYLINER SELF-ALIGNING
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; FNYBU-24-OPN; None; Non-Adjustable; No Self Aligning
Part #
FNYBUPBO24LS
BDI #
853891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUPBO24LS/p/853891
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.72
EAN
0662486201755
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-24-OPN
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | 1/4 Inch Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUPBO24LS
Weight / LBS
3.8
Long Description
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; FNYBU-24-OPN; None; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
4.1 Inch | 104.1 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

