Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LQBR 50-2LS https://www.bdiexpress.com/medias/INDEWXXXXXXX-LQBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTF8aW1hZ2UvanBlZ3xhREZpTDJnM05DOHhNREk1TXpjek9EY3pNelU1T0M5SlRrUkZWMWhZV0ZoWVdGaGZURkZDVWw4ek1EQjRNekF3TG1wd1p3fDYwY2I3MzExMDliM2QzMGNjNTM2YWY4OTQ1YjAyOGM2OTVmZWNkNzI3YWY4NzIxOGI5NTQ2ZDdjM2QwNDhjZGM
1239207 Pillow Blocks 

EWELLIX EWELLIX

LQBR 50-2LS

Description

LQBR 50-2LS LINEAR BALL BEARING ; NON-RETURNABLE

50MM Bore; 40MM Base to Center Height; 189MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 70MM Length Thru Bore; 10.5MM Mounting Hole Diam; Not Relubricatable; LBBR50-2LS; 2 Seals; Non-Adjustable; No Self Aligning

Part #

LQBR 50-2LS

BDI #
1239207

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.365
EAN
7333314050724
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Quad
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR50-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
M12 Bolt | Each Sealed on One End | Length Thru Bore 70 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LQBR 50-2LS
Weight / LBS
11.905
Long Description
50MM Bore; 40MM Base to Center Height; 189MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 70MM Length Thru Bore; 10.5MM Mounting Hole Diam; Not Relubricatable; LBBR50-2LS; 2 Seals; Non-Adjustable; No Self Aligning
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter
Base to Center Height
1.575 Inch | 40 Millimeter
Length Thru Bore
2.756 Inch | 70 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center Across Shaft
7.4 Inch | 189 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh