Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LUCD 30 https://www.bdiexpress.com/medias/INDSKFPBXXXX-LNR-LUCD-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5OTh8aW1hZ2UvanBlZ3xhRGcyTDJnMU5DOHhNRFU0TnpFeE1EZ3dNVFF6T0M5SlRrUlRTMFpRUWxoWVdGaGZURTVTWDB4VlEwUmZRMHhUUkY5QlRGOHpNREI0TXpBd0xtcHdad3wyNzMxNjAzNjU1M2Q2ZWVmNGViYTU2ZTRhZjFhMDUyYzg5YWU5MzdiMGYyNTM1MmYxZWYxZjM2ZWRkOTI2ODg2
1238482 Pillow Blocks 

EWELLIX EWELLIX

LUCD 30

Description

LUCDV 30 LINEAR BEARING ; CLOSED DESIGN SINGLE SELF-ALIGNING

30MM Bore; 35MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 68MM Length Thru Bore; 6.4MM Mounting Hole Diam; Relubricatable; LBCD30; 2 Shields; Non-Adjustable; Self Aligning

Part #

LUCD 30

BDI #
1238482

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.45
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD30
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 6.4 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCD 30
Weight / LBS
0.992
Long Description
30MM Bore; 35MM Base to Center Height; 45MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 68MM Length Thru Bore; 6.4MM Mounting Hole Diam; Relubricatable; LBCD30; 2 Shields; Non-Adjustable; Self Aligning
Nominal Bolt Center Across Shaft
1.8 Inch | 45 Millimeter
Bore
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.252 Inch | 6.4 Millimeter
Base to Center Height
1.378 Inch | 35 Millimeter
Length Thru Bore
2.677 Inch | 68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh