

EWELLIX
EWELLIX
LUCF 25
EWELLIX EWELLIX
Description
NOT AVAILABLE IN US
25MM Bore; 30MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; LBCF25; 2 Shields; Adjustable; Self Aligning
Part #
LUCF 25
BDI #
1238486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUCF-25/p/1238486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCF25
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 6.4 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCF 25
Weight / LBS
0.617
Long Description
25MM Bore; 30MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; LBCF25; 2 Shields; Adjustable; Self Aligning
Base to Center Height
1.181 Inch | 30 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter
Nominal Bolt Center Across Shaft
1.6 Inch | 40 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh