21453757
Pillow Blocks
PBC LINEAR
PBC LINEAR
PN24
PBC LINEAR PBC LINEAR
Description
PN24 LINEAR PILLOW BLOCK BEARING ; 38.1 MM ID 44.45 MM H CENTER 4 BOLT
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 9/32" Mounting Hole Diam; No Relubricatable; FLN24; None; Non-Adjustable; Yes Self Aligning
Part #
PN24
BDI #
21453757
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/PN24/p/21453757
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.36
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLN24
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision ID
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Weight / LBS
3
Long Description
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 9/32" Mounting Hole Diam; No Relubricatable; FLN24; None; Non-Adjustable; Yes Self Aligning
Length Thru Bore
3 Inch | 76.2 Millimeter
Mounting Hole Diameter
0.281 Inch | 7.137 Millimeter
Nominal Bolt Center Across Shaft
4.1 Inch | 104.1 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


