Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPTWNOAM12 https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPTWNOAM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTF8aW1hZ2UvanBlZ3xhRFZsTDJobU5pOHhNRFEzT1RBM05qSTNPRE13TWk5SlRrUlVTRTlNUWxoWVdGaGZVMUJVVjA1UFFVMHlOVjh6TURCNE16QXdMbXB3Wnd8NDFmNDY3ZjllM2YxYjRmMzQ4OGEyNTRhYzk4NmNhNDIxMDlmMjk4MzYzOTc2ZjUxNGJmZjcwZWFjYjhhMDBlYg
854787 Pillow Blocks 

THOMSON THOMSON

SPTWNOAM12

Description

SPTWNOAM12 PILLOW BLOCK BEARING ; SUPER 12MM OPEN TWIN SELF-ALIGNING

12MM Bore; 18MM Base to Center Height; 32MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 32MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; SPM-12-OPN-WW; 2 Seals; Adjustable; Self Aligning

Part #

SPTWNOAM12

BDI #
854787

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.22
EAN
0662486263630
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SPM-12-OPN-WW
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M5 Bolt | Each Sealed on One End | Length Thru Bore 32 MM on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPTWNOAM12
Weight / LBS
0.485
Long Description
12MM Bore; 18MM Base to Center Height; 32MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 32MM Length Thru Bore; 4.3MM Mounting Hole Diam; Relubricatable; SPM-12-OPN-WW; 2 Seals; Adjustable; Self Aligning
Bore
0.472 Inch | 12 Millimeter
Mounting Hole Diameter
0.169 Inch | 4.3 Millimeter
Base to Center Height
0.709 Inch | 18 Millimeter
Nominal Bolt Center Across Shaft
1.3 Inch | 32 Millimeter
Length Thru Bore
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh