

WARNER ELECTRIC
WARNER ELECTRIC
M214-11-001
WARNER ELECTRIC WARNER ELECTRIC
Description
M214-11-001
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 10MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; Wrap Spring; Mechanical | Spring Series; 1200RPM Max Speed
Part #
M214-11-001
BDI #
844377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/M214-11-001/p/844377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.1
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
0
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
PSI
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1200
Application
Business Machines | Packaging Equipment | Material Handling Conveyors | Ribbon Drives | Copying Machines
Inch - Metric
Metric
Other Features
Special
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished Bore Style; 10MM Bore; Hub Input; Hollow Bore Output; Shaft Mount; Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 120Lb-in; Wrap Spring; Mechanical | Spring Series; 1200RPM Max Speed
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh