

19302849
Pneumatic Clutches and Brakes
WARNER ELECTRIC
WARNER ELECTRIC
P145-9062
WARNER ELECTRIC WARNER ELECTRIC
Description
P145-9062
Pneumatic Brake; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 50Lb-in
Part #
P145-9062
BDI #
19302849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/P145-9062/p/19302849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582941664
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Brake
Keyword String
Pneumatic
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
10.803
Product Detail
Pneumatic Brake
Product Specification
Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 50Lb-in
Long Description
Pneumatic Brake; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 50Lb-in