https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPPL-STL-STL-LP-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODR8aW1hZ2UvanBlZ3xhRFprTDJnMlpDODVPREV5TkRVNU9ERTBPVFF5TDBsT1JGaFlXRUpTUjFoWVdGOVRVRkJNWDFOVVRGOVRWRXhmVEZCZlUweGZNekF3ZURNd01DNXFjR2N8NzhkZWZkYmY1Nzc3NWNhY2Y3NjY3OTM5NjI3N2I0ZmYwMmFmNmY1YjRjOGVhMDIzMWZmODhjZGI3YTRjMzg1Yg
514736
Spherical Plain Bearings - Radial
IKO
IKO
GE45EC2RS
IKO IKO
Description
GE45EC2RS SPHERICAL PLAIN BEAING
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 32MM Overall Width; Not Relubricatable
Part #
GE45EC-2RS
BDI #
514736
Details
144.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE45EC2RS/p/514736
Your Price
$ 144.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.41
EAN
4549557029417
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.91051
Long Description
Spherical Plain Bearing; 45MM Bore; 25MM Housing Width; 68MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 32MM Overall Width; Not Relubricatable
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Housing Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh