Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CM-M12 https://www.bdiexpress.com/medias/AUR-CB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwODR8aW1hZ2UvanBlZ3xhRGhoTDJnNFlpODVPVGt5TURVM05qZ3pPVGs0TDBGVlVsOURRbDh6TURCNE16QXdMbXB3Wnd8NzMyMjM4MDA2ZDZlYzk2NjA1NWUyMmRkMmM2ZWJlZGRiNDNjZmY3YTdhYTY5YzUyNzQxYmQzOTNkNTIzZmZkYw
20476131 Spherical Plain Bearings - Rod Ends 

AURORA BEARING AURORA BEARING

CM-M12

Description

CM-M12 MALE ROD END BEARING ; 12MM ID M12-1.75 RH THREAD ECONOMY

Spherical Plain Rod End Bearing; CM-M Series Metric Male Rod End; 12MM Bore; M12 X 1.75 Right Hand Thread; 33MM Thread Length; 22.23MM Ball Diameter; 16MM Ball Width; 10.75MM Housing Width; 30MM Housing Outside Diameter; 54MM Base To Centerline Of Bore; 27 Deg Misalignment Angle; General Purpose - Economy; Body - Carbon Steel; Protective Coated For Corrosion Resistance; Ball - Sintered Steel; Heat Treated; Oil Impregnated

Part #

CM-M12

BDI #
20476131

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.005
EAN
0190029021497
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Product Detail
Spherical Plain Rod End Bearing
Product Specification
CM-M Series Metric Male Rod End; 12MM Bore; M12 X 1.75 Right Hand Thread; 33MM Thread Length; 22.23MM Ball Diameter; 16MM Ball Width; 10.75MM Housing Width; 30MM Housing Outside Diameter; 54MM Base To Centerline Of Bore; 27 Deg Misalignment Angle; General Purpose - Economy; Body - Carbon Steel; Protective Coated For Corrosion Resistance; Ball - Sintered Steel; Heat Treated; Oil Impregnated
Long Description
Spherical Plain Rod End Bearing; CM-M Series Metric Male Rod End; 12MM Bore; M12 X 1.75 Right Hand Thread; 33MM Thread Length; 22.23MM Ball Diameter; 16MM Ball Width; 10.75MM Housing Width; 30MM Housing Outside Diameter; 54MM Base To Centerline Of Bore; 27 Deg Misalignment Angle; General Purpose - Economy; Body - Carbon Steel; Protective Coated For Corrosion Resistance; Ball - Sintered Steel; Heat Treated; Oil Impregnated