IKO
IKO
LHS 18L
IKO IKO
Description
LHS 18L L-BALL ROD END
Rod End Bearing; 18MM Bore; 16.5MM Housing Width; Female; M18 X 1.5; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 31.75MM Ball Width; Not Relubricatable
Part #
LHS 18L
BDI #
23284160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/LHS-18L/p/23284160
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.445
EAN
4549557036101
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M18 X 1.5
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
No
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.979
Long Description
Rod End Bearing; 18MM Bore; 16.5MM Housing Width; Female; M18 X 1.5; Left Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 31.75MM Ball Width; Not Relubricatable
Ball Width
1.25 Inch | 31.75 Millimeter
Housing Width
0.65 Inch | 16.5 Millimeter
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh