

THK
THK
PHS5
THK THK
Description
PHS5 ROD END BEARING ; 5MM ID M5 SCREW FML THREAD
Spherical Plain Rod End Bearing; 5MM Bore; 6MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Die Cast Zinc Outer Member; Steel Ball; 8MM Ball Width; Relubricatable; Open Enclosure
Part #
PHS5
BDI #
25172158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS5/p/25172158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.thk.com
Weight / LBS
0.03968
Product Detail
Spherical Plain Rod End Bearing
Product Specification
5MM Bore; 6MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Die Cast Zinc Outer Member; Steel Ball; 8MM Ball Width; Relubricatable; Open Enclosure
Long Description
Spherical Plain Rod End Bearing; 5MM Bore; 6MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Die Cast Zinc Outer Member; Steel Ball; 8MM Ball Width; Relubricatable; Open Enclosure