https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100824-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTN8aW1hZ2UvanBlZ3xhRFkxTDJnM1pDOHhNREEzTmpVd09UYzVPRFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBNE1qUmZNekF3V0RNd01DNXFjR2N8ZDM3YzhmZjI1NjBkNjFlNWE1MzdhMGEzYWVlZTNkYmYwNjliNmM2MmFmOTJkMzg4NzE1ZDA2YTY4MTgxOGRjMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100824-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTN8aW1hZ2UvanBlZ3xhRFkxTDJnM1pDOHhNREEzTmpVd09UYzVPRFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBNE1qUmZNekF3V0RNd01DNXFjR2N8ZDM3YzhmZjI1NjBkNjFlNWE1MzdhMGEzYWVlZTNkYmYwNjliNmM2MmFmOTJkMzg4NzE1ZDA2YTY4MTgxOGRjMw
25100824
Spherical Plain Bearings - Rod Ends
CHINA DOMESTIC
CHINA DOMESTIC
SI8(T/K)
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC SI8(T/K)
Spherical Plain Rod End Bearing; 8MM Bore; 9MM Housing Width; M8 X 1.25 Female Thread; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze/PTFE Liner; 12MM Ball Width; Open Enclosure
Part #
SI8(T/K)
BDI #
25100824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SI8(T-K)/p/25100824
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Product Detail
Spherical Plain Rod End Bearing
Product Specification
8MM Bore; 9MM Housing Width; M8 X 1.25 Female Thread; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze/PTFE Liner; 12MM Ball Width; Open Enclosure
Long Description
Spherical Plain Rod End Bearing; 8MM Bore; 9MM Housing Width; M8 X 1.25 Female Thread; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze/PTFE Liner; 12MM Ball Width; Open Enclosure

