https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-CTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyM3xpbWFnZS9qcGVnfGFHWXlMMmcxTVM4eE1EYzJPVGN4TnpBMk56Z3dOaTlKVGtSUVEwbERUVVpNVWxoZldVOUxSVjlEVkZKWlh6TXdNSGd6TURBdWFuQm58YTliNzJlMTJhODM5YmIzMDk3NmJmZmI5MzMzZWFjZDk4NjBiZDc5OTIxOWM4YTcyNmJhM2FhZjY2NWQ4ZTU1MQ
https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-CTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyM3xpbWFnZS9qcGVnfGFHWXlMMmcxTVM4eE1EYzJPVGN4TnpBMk56Z3dOaTlKVGtSUVEwbERUVVpNVWxoZldVOUxSVjlEVkZKWlh6TXdNSGd6TURBdWFuQm58YTliNzJlMTJhODM5YmIzMDk3NmJmZmI5MzMzZWFjZDk4NjBiZDc5OTIxOWM4YTcyNmJhM2FhZjY2NWQ4ZTU1MQ
PCI
PCI
CTRY-5.00-R
PCI PCI
Description
CTRY-5.00-R TRACK ROLLER ; YOKE REGREASABLE
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
CTRY-5.00-R
BDI #
22970186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CTRY-5-00-R/p/22970186
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
5.511
EAN
0841946132956
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1550RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
12.17
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Width
2.75 Inch | 69.85 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

