343953
Cam Follower and Track Roller - Stud Type
MCGILL
MCGILL
CF 1 5/8 S
MCGILL MCGILL
Description
CF 1 5/8 S CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD
Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CF 1 5/8 S
BDI #
343953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-1-5-8-S/p/343953
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.27
EAN
0726166036119
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 1-5/8 S
Manufacturer Internal Number
2150110000
Weight / LBS
0.57
Long Description
Cam Follower Bearing; 1-5/8" Roller Diameter; 7/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.625 Inch | 41.275 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh