24984909
Cam Follower and Track Roller - Stud Type
CARTER MFG
CARTER MFG
CNB-48-SBEU
CARTER MFG CARTER MFG
Description
CNB-48-SBEU CAM FOLLOWER ; 1.50 1/8NPT HOLE
Cam Follower Bearing; Stud Type; 1-1/2" Roller Diameter; 7/8" Roller Width; 5/8" Stud Diameter; 5/8"-18 Thread; Flat Roller Surface; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CNB-48-SBEU
BDI #
24984909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CNB-48-SBEU/p/24984909
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; 1-1/2" Roller Diameter; 7/8" Roller Width; 5/8" Stud Diameter; 5/8"-18 Thread; Flat Roller Surface; Sealed; Needle Bearing; Relubricatable; Hex Socket
Long Description
Cam Follower Bearing; Stud Type; 1-1/2" Roller Diameter; 7/8" Roller Width; 5/8" Stud Diameter; 5/8"-18 Thread; Flat Roller Surface; Sealed; Needle Bearing; Relubricatable; Hex Socket