https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNREF6TWpnNE5UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58YTNmMjMwMmY4NzgxZjBmZmM1NzExZTk0YmM1Y2Y1OTllODczMzg0ZmM3YjFlMTkwNjQ0MjQ3NjQxYTJlNmE0Ng
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNREF6TWpnNE5UYzVNQzlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gxTkVYMGhFWDBaRFh6TXdNSGd6TURBdWFuQm58YTNmMjMwMmY4NzgxZjBmZmM1NzExZTk0YmM1Y2Y1OTllODczMzg0ZmM3YjFlMTkwNjQ0MjQ3NjQxYTJlNmE0Ng
IKO
IKO
CR10-1VBR
IKO IKO
Description
CR10-1VBR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CR10-1VBR
BDI #
514175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR10-1VBR/p/514175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.021
EAN
4549557014161
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CR10-1VBR
Weight / LBS
0.046
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Roller Width
0.438 Inch | 11.125 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

