PCI
PCI
CVTRE-3.50
PCI PCI
Description
CVTRE-3.50 V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" W W/R-CB TCH
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.63" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CVTRE-3.50
BDI #
24859942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CVTRE-3-50/p/24859942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.542
EAN
0841946145659
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.49
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.63" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.63 Inch | 41.402 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


