https://www.bdiexpress.com/medias/INDPCICMFLRX-24860244-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDh8aW1hZ2UvanBlZ3xhRGMzTDJoaVppOHhNREV5TkRZME9USXpORFEyTWk5SlRrUlFRMGxEVFVaTVVsaGZNalE0TmpBeU5EUmZNekF3ZURNd01DNXFjR2N8ZjhkZjU1YjY1Njc0ODgxZGZiMGNkMGUzMDdiNWU1YWIxODA5YTg0YTY0NmVhN2E0OGQ5NTg5YzNkMWFiNjg4NQ
https://www.bdiexpress.com/medias/INDPCICMFLRX-24860244-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDh8aW1hZ2UvanBlZ3xhRGMzTDJoaVppOHhNREV5TkRZME9USXpORFEyTWk5SlRrUlFRMGxEVFVaTVVsaGZNalE0TmpBeU5EUmZNekF3ZURNd01DNXFjR2N8ZjhkZjU1YjY1Njc0ODgxZGZiMGNkMGUzMDdiNWU1YWIxODA5YTg0YTY0NmVhN2E0OGQ5NTg5YzNkMWFiNjg4NQ
PCI
PCI
MCVTRE-76
PCI PCI
Description
MCVTRE-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD ECC W/R-CUBED TECHNOLOGY
Cam Follower Bearing; 120MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MCVTRE-76
BDI #
24860251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCVTRE-76/p/24860251
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.429
EAN
0841946146427
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
7.26
Long Description
Cam Follower Bearing; 120MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
4.724 Inch | 120 Millimeter
Roller Width
1.925 Inch | 48.9 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

