https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhR1U0TDJoaE5DOHhNRFF3T1RVNU1qRTVNekExTkM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZVMHhmTXpBd2VETXdNQzVxY0djfDEyZjllNjMxMDNmN2IxNzlkYjcwNDZhYzk4ZjIyMzU4YjY3ODMyMmJkMTE1NmMyNGZiYjUyYTUyZjc1NzI3ODk
https://www.bdiexpress.com/medias/INDNTNCMFLRX-NUKR-CRN-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjN8aW1hZ2UvanBlZ3xhR1U0TDJoaE5DOHhNRFF3T1RVNU1qRTVNekExTkM5SlRrUk9WRTVEVFVaTVVsaGZUbFZMVWw5RFVrNWZVMHhmTXpBd2VETXdNQzVxY0djfDEyZjllNjMxMDNmN2IxNzlkYjcwNDZhYzk4ZjIyMzU4YjY3ODMyMmJkMTE1NmMyNGZiYjUyYTUyZjc1NzI3ODk
NTN
NTN
NUKR140
NTN NTN
Description
NUKR140 CAM FOLLOWER ; NON-RETURNABLE 140MM 60MM 48MM DIA
Cam Follower Bearing; 140MM Roller Diameter; 57MM Roller Width; Crowned Roller Surface; Stud Type; 48MM Stud Diameter; M48X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
NUKR140
BDI #
1227369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR140/p/1227369
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
7.97
EAN
4547359133547
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M48 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
17.593
Long Description
Cam Follower Bearing; 140MM Roller Diameter; 57MM Roller Width; Crowned Roller Surface; Stud Type; 48MM Stud Diameter; M48X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
2.244 Inch | 57 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Roller Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

