347386
Cam Follower and Track Roller - Stud Type
MCGILL
MCGILL
SDMCF 40
MCGILL MCGILL
Description
SDMCF 40 CAM FOLLOWER ; NON RETURNABLE
Cam Follower Bearing; 40MM Roller Diameter; 25MM Roller Width; Flat Roller Surface Profile; 16MM Stud Diameter; M16X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Part #
SDMCF 40
BDI #
347386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/SDMCF-40/p/347386
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.259
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M16X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SDMCF 40
Manufacturer Internal Number
1640380000
Weight / LBS
0.57
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 25MM Roller Width; Flat Roller Surface Profile; 16MM Stud Diameter; M16X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.984 Inch | 25 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh