21481827
Cam Follower and Track Roller - Stud Type
CARTER MFG
CARTER MFG
SFH-72-A
CARTER MFG CARTER MFG
Description
SFH-72-A STUD TYPE CAM FOLLOWER ; POR 2.25" ROLLER DIA FLAT SURFACE
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/8" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Open; Plain Bearing; Not Relubricatable; Hex Socket
Part #
SFH-72-A
BDI #
21481827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/SFH-72-A/p/21481827
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.71
EAN
0813930022208
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Plain Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
1.911
Long Description
Cam Follower Bearing; 2-1/4" Roller Diameter; 1-1/8" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Open; Plain Bearing; Not Relubricatable; Hex Socket
Roller Width
1.125 Inch | 28.575 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


