NTN
NTN
4T-552
NTN NTN
Description
4T-552 TAPERED RLR BRG CUP ; SGL 4.875"X1.3125" STL
Bearing Cup; 552 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
4T-552
BDI #
17143308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-552/p/17143308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.8
EAN
4547359540857
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
552
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.766
Long Description
Bearing Cup; 552 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh