NTN
NTN
4T-H414249
NTN NTN
Description
4T-H414249 TAPERED RLR BRG CONE ; 2.8125"X1.625"
Bearing Cone; H414249 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Part #
4T-H414249
BDI #
1219742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H414249/p/1219742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.78
EAN
4547359477658
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H414249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; H414249 Basic Number; Standard Precision; 2-13/16" Bore; 1-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh