NTN
NTN
623-TRB
NTN NTN
Description
623-TRB TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 2.25"ID 1.625"W
Bearing Cone; 623 Basic Number; Standard Precision; 2-1/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
623-TRB
BDI #
1207557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/623-TRB/p/1207557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.24
EAN
4547359570991
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
623
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 623 Basic Number; Standard Precision; 2-1/4" Bore; 1-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh