

TIMKEN
TIMKEN
6200Z
TIMKEN TIMKEN
Description
6200-Z
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6200-Z
BDI #
1347927
Details
156.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6200Z/p/1347927
Your Price
₹ 156.80 / each
₹ 196.00 / each BDIExpress
₹ 196.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.032
EAN
0053893722672
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.06614
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh