1303098
Single Row Ball Bearings
SKF
SKF
ICOS-D1B05-RS1TN9/C3
SKF SKF
Description
ICOS-D1B05-RS1TN9/C3 BALL BRG ; NON-RETURNABLE DEEP GROOVE
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Part #
ICOS-D1B05-RS1TN9/C3
BDI #
1303098
Details
117.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/ICOS-D1B05-RS1TN9-C3/p/1303098
Your Price
$ 117.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.135
EAN
7316571648637
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
ICOS Oil Sealed Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
ICOS-D1B05-RS1TN9/C3
Weight / LBS
0.306
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 1 Seal; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Outer Race Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh