

DYNAROLL CORP.
DYNAROLL CORP.
SFR188ZZ A5
DYNAROLL CORP. DYNAROLL CORP.
描述
DYNAROLL CORP. SFR188ZZ A5
Single Row Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 1/8" Width; 2 Metal Shield; 5 ABEC Precision; C0 Radial Clearance; Grease Lubricate
制造商部件号
SFR188ZZ A5
BDI部件号
25135988
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/SFR188ZZ-A5/p/25135988
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
1/4" Bore; 1/2" Outside Diameter; 1/8" Width; 2 Metal Shield; 5 ABEC Precision; C0 Radial Clearance; Grease Lubricate
详细描述
Single Row Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 1/8" Width; 2 Metal Shield; 5 ABEC Precision; C0 Radial Clearance; Grease Lubricate