Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2207 ETN9/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-OPEN-PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Nzd8aW1hZ2UvanBlZ3xhRGxrTDJoak1DOHhNREk1TXpRek1EWTBPRGcyTWk5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOVBVRVZPWDFCTVUxUkRYek13TUhnek1EQXVhbkJufDk5MGU4NDdkYzY4NzdkOWQyMWU3NmUxMGU4MmIzYjk3ZGU5ZjE2OTM3NDI2MzQ2ZmE0NzBhNTc3M2U0M2Y2Njk
25154571 Self Aligning Ball Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

2207 ETN9/C3

Description

2207 ETN9/C3 SELF ALIGNING BRG

Self Aligning Ball Bearing; Double Row; 35MM Bore; 72MM Outside Diameter; 23MM Outer Race Width; 23MM Length Thru Bore; Shaft Mount; Open; Polyamide Cage; ABEC 1; C3-Loose Internal Clearance

Part #

2207 ETN9/C3

BDI #
25154571

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Product Detail
Self Aligning Ball Bearing
Product Specification
Double Row; 35MM Bore; 72MM Outside Diameter; 23MM Outer Race Width; 23MM Length Thru Bore; Shaft Mount; Open; Polyamide Cage; ABEC 1; C3-Loose Internal Clearance
Long Description
Self Aligning Ball Bearing; Double Row; 35MM Bore; 72MM Outside Diameter; 23MM Outer Race Width; 23MM Length Thru Bore; Shaft Mount; Open; Polyamide Cage; ABEC 1; C3-Loose Internal Clearance