https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117607-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjB8aW1hZ2UvanBlZ3xhR1JtTDJnMU1TOHhNREEzTmpVMU56UTNOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjMk1EZGZNekF3V0RNd01DNXFjR2N8MTU0ZTYyNWU2ODNiNWIxZTk0YTJjNDI1YWU0OTg1OTRiMWI1NzUwYTQzNDYxNWUwMjhiNTVmNGQ2MTYzNDI1Mg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25117607-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3NjB8aW1hZ2UvanBlZ3xhR1JtTDJnMU1TOHhNREEzTmpVMU56UTNOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRjMk1EZGZNekF3V0RNd01DNXFjR2N8MTU0ZTYyNWU2ODNiNWIxZTk0YTJjNDI1YWU0OTg1OTRiMWI1NzUwYTQzNDYxNWUwMjhiNTVmNGQ2MTYzNDI1Mg
25117603
Pillow Block Bearings
PEER BEARING
PEER BEARING
HCLP206-19-A
PEER BEARING PEER BEARING
Description
PER.HCLP206-19-A PILLOW BLOCK BRG UNIT ; ECCENTRIC LCKNG CLLR
Pillow Block Bearing; 1-3/16" Bore; 6-1/2" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 4-3/4" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
Part #
HCLP206-19-A
BDI #
25117603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCLP206-19-A/p/25117603
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.35
EAN
1200106774174
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
1-3/16" Bore; 6-1/2" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 4-3/4" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
Long Description
Pillow Block Bearing; 1-3/16" Bore; 6-1/2" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 4-3/4" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
