Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YTU 60 SGT https://www.bdiexpress.com/medias/INDFAFTUXXXX-UO-YTU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNHxpbWFnZS9qcGVnfGFEaGpMMmhtWVM4eE1EYzJOekV4TnpVME9UVTVPQzlKVGtSR1FVWlVWVmhZV0ZoZlZVOWZXVlJWWHpNd01IZ3pNREF1YW5CbnxhNjc5NDNmYzg4NmViZjAzNmNmYWVkZWI3NGVmYjAzNzM2Yjc0NjEzZWI0MDNjNjlkOWI3NmMwZjk4ODA3MGEw
25169028 Take Up Unit Bearings 

TIMKEN TIMKEN

YTU 60 SGT

Description

TIMKEN YTU 60 SGT

Take Up Bearing; 60MM Bore; 13.5MM Slot Width; 129.4MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE60KRRB SGT Insert Part; Cast Iron Housing Material

Part #

YTU 60 SGT

BDI #
25169028

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Product Detail
Take Up Bearing
Product Specification
60MM Bore; 13.5MM Slot Width; 129.4MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE60KRRB SGT Insert Part; Cast Iron Housing Material
Long Description
Take Up Bearing; 60MM Bore; 13.5MM Slot Width; 129.4MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE60KRRB SGT Insert Part; Cast Iron Housing Material