Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UEFT207-22NP https://www.bdiexpress.com/medias/INDASIFBXXXX-UEFT-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDJ8aW1hZ2UvanBlZ3xhREZrTDJoaU55ODVOVGMxTWpVNE5qRTVPVE0wTG1wd1p3fGMwNTljZjNiMDE4YmZmOGFkMmQ3OTBkMWU1MGEzY2U0MzhjZGZjNTk4ZDZiMDAxY2Y4MmE5NGM3ODA0ZWQwMTM
120183 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UEFT207-22NP

Description

UEFT207-22NP FLANGED BLOCK BEARING ; 1-3/8" ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UEFT207-22NP

BDI #
120183

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.37
EAN
0808250177516
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UE207-22
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Accu-Lok Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEFT207-22NP
Weight / LBS
3.41
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh