

AMI BEARINGS
AMI BEARINGS
SUE204FS
AMI BEARINGS AMI BEARINGS
Description
SUE204FS INSERT BEARING ; 20MM ID
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Concentric Collar; Ball Bearing; 30.9MM Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Part #
SUE204FS
BDI #
107178

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SUE204FS/p/107178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
EAN
0808250114344
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Non Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Free Spinning | Accu-Lok Collar Locking
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Concentric Collar; Ball Bearing; 30.9MM Length Thru Bore; Relubricatable; Non Contact Seal; Snap Ring
Bore
0.787 Inch | 20 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.217 Inch | 30.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh