LINKBELT
LINKBELT
YBG235NL
LINKBELT LINKBELT
Description
YBG235NL INSERT BALL BEARING ; 2-3/16" SHAFT DIA ECCENTRIC
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 63/64" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2-13/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
YBG235NL
BDI #
577668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YBG235NL/p/577668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.452
EAN
0793699755961
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10423434
Weight / LBS
3.2
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 63/64" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2-13/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh