20106167
通用直流电机
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2030Z237
BALDOR-RELIANCE BALDOR-RELIANCE
Description
BALDOR-RELIANCE 33-2030Z237
DC Motor; 1/2HP; 56C Frame Size; 1800 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.94" Overall Length
Part #
33-2030Z237
BDI #
20106167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/%E9%80%9A%E7%94%A8%E7%9B%B4%E6%B5%81%E7%94%B5%E6%9C%BA/33-2030Z237/p/20106167
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.059
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
General Purpose DC Motors
Noun
Motor
Keyword String
Direct Current
Weight / LBS
31
Long Description
DC Motor; 1/2HP; 56C Frame Size; 1800 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.94" Overall Length
Overall Length
14.94 Inch | 379.476 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

