75X115X13 CRSH1 R
Description
CRSEAL 75X115X13 CRSH1 R SGL LIP SEAL
Part # 75X115X13 CRSH1 R
BDI # 1297078
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
608921
15X40X10 HMSA10 RG
Description
CRSEAL 15X40X10 HMSA10 RG DBL LIP SEAL
Part # 15X40X10 HMSA10 RG
BDI # 1257747
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606449
543911 / 1.5X2.72X0.266 CRWA1 R
Description
CRSEAL 543911 / 1.5X2.72X0.266 CRWA1 R ; DBL LIP SEAL
Part # 543911
BDI # 22779069
Features
Housing Bore - Millimeter:
69.113
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
2.721
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case