1478561
Profile Rail Assemblies
EWELLIX
EWELLIX
EWELLIX EWELLIX
Description
EWELLIX LLMHS 12 TA R1 T0 100.0 P5
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLMHS; 100MM Rail Length; 12MM Rail Width; 100MM OA Length; 40MM OA Width; 14MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
Part #
LLMHS 12 TA R1 T0 100.0 P5
BDI #
1478561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/LLMHS-12-TA-R1-T0-100-0-P5/p/1478561
Your Price
Request A Price
BDIExpress
|
|||
| BDI- RS | 1 |
| BDI- HU | 1 |
| BDI- RO | 1 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Product Detail
Rail Assembly
Product Specification
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLMHS; 100MM Rail Length; 12MM Rail Width; 100MM OA Length; 40MM OA Width; 14MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw
Long Description
Rail Assembly; Profile Rail; Ball Guide Profile; Series LLMHS; 100MM Rail Length; 12MM Rail Width; 100MM OA Length; 40MM OA Width; 14MM OA Height; 1 Carriages/Rail; Steel; No Ball Screw


