19119990
Profile Rail Assemblies
BISHOP-WISECARVER
BISHOP-WISECARVER
BISHOP-WISECARVER BISHOP-WISECARVER
Description
BISHOP-WISECARVER PDU2L4000L/P2X
Rail Assembly; Toothed Belt Driven Profile; Series PDU2; 4000MM Rail Length; 60MM Rail Width; 4117MM OA Length; 95MM OA Width; 51MM OA Height; 2 Carriages/Rail; Aluminum; No Ball Screw; 3825MM Stroke Length
Part #
PDU2L4000L/P2X
BDI #
19119990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%96%B9%E5%AF%BC%E8%BD%A8%E6%80%BB%E6%88%90/PDU2L4000L-P2X/p/19119990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Rail Assembly
Product Type
Toothed Belt Driven Profile
Number of Carriages/Rail
2
Series
PDU2
Material
Aluminum
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Removable Carriage Plate | Left Handed Shaft | Beam with 4 X M5 Tapped Hole
Category - BDI
Profile Rail Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Belt Driven Linear
Manufacturer Item Number
PDU2L4000L/P2X
Long Description
Rail Assembly; Toothed Belt Driven Profile; Series PDU2; 4000MM Rail Length; 60MM Rail Width; 4117MM OA Length; 95MM OA Width; 51MM OA Height; 2 Carriages/Rail; Aluminum; No Ball Screw; 3825MM Stroke Length
Overall Height
2.008 Inch | 51 Millimeter
Stroke Length
150.591 Inch | 3,825 Millimeter
Rail Width
2.362 Inch | 60 Millimeter
Rail Length
157.48 Inch | 4,000 Millimeter
Overall Width
3.74 Inch | 95 Millimeter
Ball Screw Lead
0 Inch | 0 Millimeter
Overall Length
162.087 Inch | 4,117 Millimeter
Center Distance of Mounting Holes
0 Inch | 0 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Ball Screw Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


