Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RD25255PN https://www.bdiexpress.com/medias/INDBISRLXXXX-SECVSD-EGR-RD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTd8aW1hZ2UvanBlZ3xhRGt4TDJneU9TODRPVFl3TnpBd09EYzBOemd5TG1wd1p3fDZiZDY1ZDY3OGNmNTlkNGUyMmNiYTlhMmE4YjZiMmMyN2E2Mzg1NTdjZTQ0OGE0ODcxNmM1MmJkOGFiNGJmZDI
19120769 V型弧形轨 

HEPCO HEPCO

RD25255PN

Description

HEPCO RD25255PN

Rail; Single Edge Curved Spacer Disc V; 0MM Width; 12.25MM Height; 280MM Outside Circum; 0MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 255MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 6.8MM Fixing Hole

Part #

RD25255PN

BDI #
19120769

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
5.51
Product Group - BDI
L00280
产品名称
Rail
产品类型
Single Edge Curved Spacer Disc V
弧角
360 Deg
预钻孔 是/否
Yes
材料
Steel
安装孔夹角
45 Deg
英寸 - 公制
Metric
其它特点
Hardened | External Gear Drive | M8 Tapped Hole
类别 - BDI
Curved V Rail
名称
Rail
关键字串
Curved V Linear
制造商货号
RD25255PN
重量/磅
12.125
详细描述
Rail; Single Edge Curved Spacer Disc V; 0MM Width; 12.25MM Height; 280MM Outside Circum; 0MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 255MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 6.8MM Fixing Hole
高度
0.482 英寸 | 12.25 毫米
螺栓分布圆名义直
10.039英寸 | 255毫米
安装孔直
0.268英寸 | 6.8毫米
宽度
0 英寸 | 0 毫米
外圆直
11.024英寸 | 280毫米
内圆周
0英寸 | 0毫米

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh