23282350
Slide Assemblies
IKO
IKO
IKO IKO
Description
IKO BSU 4450 A
Slide Rail Assembly; Linear Ball; 50MM Overall Length; 44MM Overall Width; 20MM Overall Height; 65MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Part #
BSU 4450 A
BDI #
23282350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%91%E5%8A%A8%E6%80%BB%E6%88%90%E5%92%8C%E5%85%83%E4%BB%B6/%E6%BB%91%E5%9D%97%E7%BB%84%E4%BB%B6/BSU-4450-A/p/23282350
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
EAN
4549557005619
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Aluminum Alloy
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Light weight and Compact | Smooth Operation | Easy Mounting
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Weight / LBS
0.24251
Long Description
Slide Rail Assembly; Linear Ball; 50MM Overall Length; 44MM Overall Width; 20MM Overall Height; 65MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Overall Width
1.732 Inch | 44 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Stroke Length
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.197 Inch | 5 Millimeter
Overall Height
0.787 Inch | 20 Millimeter
Mounting Hole Spacing
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


