23282356
Slide Assemblies
IKO
IKO
IKO IKO
Description
IKO BSU 66125 A
Slide Rail Assembly; Linear Ball; 125MM Overall Length; 66MM Overall Width; 25MM Overall Height; 100MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Part #
BSU 66125 A
BDI #
23282356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%91%E5%8A%A8%E6%80%BB%E6%88%90%E5%92%8C%E5%85%83%E4%BB%B6/%E6%BB%91%E5%9D%97%E7%BB%84%E4%BB%B6/BSU-66125-A/p/23282356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.524
EAN
4549557005657
Product Group - BDI
L00220
Product Name
Slide Rail Assembly
Product Type
Linear Ball
Material
Aluminum Alloy
Cage Material
Synthetic Resin
Inch - Metric
Metric
Other Features
Light weight and Compact | Smooth Operation | Easy Mounting
Category - BDI
Linear Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Ball Linear
Weight / LBS
1.1574
Long Description
Slide Rail Assembly; Linear Ball; 125MM Overall Length; 66MM Overall Width; 25MM Overall Height; 100MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Aluminum Alloy
Stroke Length
2.953 Inch | 75 Millimeter
Overall Width
2.598 Inch | 66 Millimeter
Overall Height
0.984 Inch | 25 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Overall Length
4.921 Inch | 125 Millimeter
Mounting Hole Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


