22106821
V Rail Accessories
PBC LINEAR
PBC LINEAR
PBC LINEAR PBC LINEAR
Description
PBC LINEAR VBA3
Bushing; Eccentric Support; 0.313 IN ID X 0.472 IN OD X 0.99 IN L; Stainless Steel; Used with VW3 | VWS3 | VWSS3 Wheel
Part #
VBA3
BDI #
22106821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/V%E5%9E%8B%E8%BD%A8%E9%81%93%E9%85%8D%E4%BB%B6/VBA3/p/22106821
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
Product Group - BDI
L00220
Product Name
Bushing
Product Type
Eccentric Support
Size
0.313 IN ID X 0.472 IN OD X 0.99 IN L
Material
Stainless Steel
Used With
VW3 | VWS3 | VWSS3 Wheel
Inch - Metric
Inch
Other Features
Adjustable Wheel | 0.75 Inch Hex
Category - BDI
V Rail Accessories
Noun
Bushing
Keyword String
Eccentric Support
Manufacturer Item Number
VBA3
Weight / LBS
0.027
Long Description
Bushing; Eccentric Support; 0.313 IN ID X 0.472 IN OD X 0.99 IN L; Stainless Steel; Used with VW3 | VWS3 | VWSS3 Wheel


