https://www.bdiexpress.com/medias/INDVGEACSRYX-CP-TB-25-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3MnxpbWFnZS9qcGVnfGFEWmlMMmd3Tnk4eE1EYzJPREV6TmpBeE1UZ3dOaTlKVGtSV1IwVkJRMU5TV1ZoZlExQmZWRUpmTWpWZk16QXdlRE13TUM1cWNHY3wwZDNlYzNjYWUyMWE0NWIxNzI2MDJiODRhZjc2NzA2ZWFlOWYzMzc2NTViNDZkNGM5NTQyOWEwNjNmMzdkODEy
https://www.bdiexpress.com/medias/INDVGEACSRYX-CP-TB-25-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3MnxpbWFnZS9qcGVnfGFEWmlMMmd3Tnk4eE1EYzJPREV6TmpBeE1UZ3dOaTlKVGtSV1IwVkJRMU5TV1ZoZlExQmZWRUpmTWpWZk16QXdlRE13TUM1cWNHY3wwZDNlYzNjYWUyMWE0NWIxNzI2MDJiODRhZjc2NzA2ZWFlOWYzMzc2NTViNDZkNGM5NTQyOWEwNjNmMzdkODEy
342703
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST FT-25-CAP-GR
Tube Cap; Tube Cap; Use: Fit Series 25 Tubing; Plastic
Part #
FT-25-CAP-GR
BDI #
342703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/FT-25-CAP-GR/p/342703
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
EAN
0787405190207
Product Group - BDI
M02234
Product Name
Tube Cap
Part Description
Tube Cap
Used For
Fit Series 25 Tubing
Material
Plastic
Other Features
Gray
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Cap
Keyword String
Tube
Manufacturer Item Number
FT-25-CAP-GR
Weight / LBS
0.03
Long Description
Tube Cap; Tube Cap; Use: Fit Series 25 Tubing; Plastic
