341286
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
SYSTEM PLAST SYSTEM PLAST
Description
SYSTEM PLAST RH-30-BK-MP1213-30
Ratchet Handle; Adjustable Male Ratchet Handle; 3.76 IN H | 1/2-13 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel
Part #
RH-30-BK-MP1213-30
BDI #
341286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E6%9C%BA%E9%85%8D%E4%BB%B6/RH-30-BK-MP1213-30/p/341286
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0787405456129
Product Group - BDI
M00134
Product Name
Ratchet Handle
Part Description
Adjustable Male Ratchet Handle
Size
3.76 IN H | 1/2-13 Male Thread
Used For
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Material
Handle: Polyamide | Stud: Steel
Other Features
1.18 Inch L Stud | Black | Large | Reinforced Handle | Black Oxide Coated Stud
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Handle
Keyword String
Ratchet
Manufacturer Item Number
RH-30-BK-MP1213-30
Weight / LBS
0.2
Long Description
Ratchet Handle; Adjustable Male Ratchet Handle; 3.76 IN H | 1/2-13 Male Thread; Use: Where Frequent Adjusting is Required or Where Handle Movement is Restricted; Handle: Polyamide | Stud: Steel


