https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRGswTDJoaE5TOHhNREl5T0RJek56QXdPRGt5Tmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnxlZTJkMWYwM2EyMTI1YTVlMWNlNDE2NTg1NWY4NGY0OTU4ODhlMjhhYjU2OGNmNzY2MWVjNzhlN2E2ZjM2ZWYx
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTR8aW1hZ2UvanBlZ3xhRGswTDJoaE5TOHhNREl5T0RJek56QXdPRGt5Tmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnxlZTJkMWYwM2EyMTI1YTVlMWNlNDE2NTg1NWY4NGY0OTU4ODhlMjhhYjU2OGNmNzY2MWVjNzhlN2E2ZjM2ZWYx
15049345
Roller Chains
BDI APPROVED CHAIN
BDI APPROVED CHAIN
BDI APPROVED CHAIN BDI APPROVED CHAIN
Description
BDI APPROVED CHAIN 04B-1 NP(ZP) P=6,0mm Roller Chain Nickel
Roller Chain; 04B; Riveted; 5.994MM Chain Pitch; Standard; 1 Strand; Nickel Plated Steel; ISO; 4MM Roller Dia; 2.8MM Roller Wid; 0.6MM Plate Thickness; 5MM Plate Height; 1.85MM Pin Dia
Part #
04B-1 NP(ZP) P=6,0mm Roller Chain Nickel
BDI #
15049345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E9%93%BE%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E6%BB%9A%E5%AD%90%E9%93%BE/04B-1-NP(ZP)-P=6,0mm-Roller-Chain-Nickel/p/15049345
Your Price
Request A Price
BDIExpress
|
|||
| BDI- SK | 50 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1
Product Group - BDI
M02290
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 04B; Riveted; 5.994MM Chain Pitch; Standard; 1 Strand; Nickel Plated Steel; ISO; 4MM Roller Dia; 2.8MM Roller Wid; 0.6MM Plate Thickness; 5MM Plate Height; 1.85MM Pin Dia
Long Description
Roller Chain; 04B; Riveted; 5.994MM Chain Pitch; Standard; 1 Strand; Nickel Plated Steel; ISO; 4MM Roller Dia; 2.8MM Roller Wid; 0.6MM Plate Thickness; 5MM Plate Height; 1.85MM Pin Dia
